Motion
115SCA-P

BROWNING
115SCA-P

PC9300 TORQUE TAPER PLUS ACCESS
MI ITEM #02418665
MFR #115SCA-P
Your Price$1,134.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115SCA-P

PC9300 TORQUE TAPER PLUS ACCESS
MI ITEM #02418665
MFR #115SCA-P

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1,134.87/each(List $1,563.18)

Overview

Mfr description
115SCA-P SCREW CONVEYOR ADAPTERS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.

Specifications

  • Manufacturer Reducer Size
    115
  • Screw Diameter
    6-20
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    115SCA-P
  • Manufacturer Upc Number
    662460492155
  • Accessory Type
    Adapter Kit
  • Key Features
    .250 x .250 x 2.75
  • Weight
    22.48 lb
  • Reducer Type
    115SMTP
  • CAD Drawing
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought