Motion
203SCA-P

BROWNING
203SCA-P

PD9300 TORQUE TAPER PLUS ACCESS
Mi Item #02418666
MFR #203SCA-P
Price$1,724.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203SCA-P

PD9300 TORQUE TAPER PLUS ACCESS
Mi Item #02418666
MFR #203SCA-P

Mfr description
203SCA-P SCREW CONVEYOR ADAPTERS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,724.38/each

Specifications

Dimensions

  • Height
    9
  • Manufacturer Reducer Size
    203
  • Screw Diameter
    6-20
  • Weight
    21.08 lb, 21.1

Details

  • Accessory Type
    Adapter Kit
  • CAD Drawing
  • Key Features
    .250 x .250 x 3.88
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    203SCA-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492353
  • Reducer Type
    203SMTP
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)