Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207SCA-P

PE9300 TORQUE TAPER PLUS ACCESS
MI ITEM #02418667
MFR #207SCA-P

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    207
  • Screw Diameter
    9-24
  • Weight
    39.82 lb

Details

  • Accessory Type
    Adapter Kit
  • CAD Drawing
  • Key Features
    .375 x .375 x 3.75
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207SCA-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492506
  • Reducer Type
    207SMTP
  • Url Installation Manual

Overview

Mfr description
207SCA-P SCREW CONVEYOR ADAPTERS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought