Motion
215SCA-P

BROWNING
215SCA-P

PF9300 TORQUE TAPER PLUS ACCESS
MI ITEM #02418668
MFR #215SCA-P
Price$2,510.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
215SCA-P

PF9300 TORQUE TAPER PLUS ACCESS
MI ITEM #02418668
MFR #215SCA-P

Mfr description
215SCA-P SCREW CONVEYOR ADAPTERS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,510.90/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    215
  • Screw Diameter
    9-24
  • Weight
    43.92 lb

Details

  • Accessory Type
    Adapter Kit
  • CAD Drawing
  • Key Features
    .500 x .500 x 3.75
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    215SCA-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492704
  • Reducer Type
    215SMTP
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)