Motion
107WPP

BROWNING
107WPP

Browning 107WPP, Speed Reducer Conveyor Adapter Kit, For Reducer Size: 107
Mi Item #02418669
MFR #107WPP
Price$753.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
107WPP

Browning 107WPP, Speed Reducer Conveyor Adapter Kit, For Reducer Size: 107
Mi Item #02418669
MFR #107WPP

Mfr description
107WPP SEAL CARTRIDGES - WASTE PACK
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.69/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    107
  • Weight
    4.60 lb

Details

  • Accessory Type
    Waste Pack Kit (SMTP)
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    107WPP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460491974
  • Reducer Type
    107SMTP
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)