Specifications
Dimensions
- Weight3.98
Details
- Accessory TypeWaste Pack Kit (SMTP)
- Manufacturer Catalog Number115-203WPP
- Manufacturer Product Page
- Manufacturer Upc Number662460492162
- Part TypeWaste Pack Kit
- Reducer Type115-203SMTP
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)