Specifications
Dimensions
- Manufacturer Reducer Size107SMTP
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight4.77 lbs
Details
- CAD Drawing
- Manufacturer Catalog
- Manufacturer Catalog Number107PGP
- Manufacturer Product Page
- Manufacturer Upc Number662460491981
- Product TypesPacking Gland Kit (SMTP)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)