Motion
115-203PGP

BROWNING
115-203PGP

PC9302 TORQUE TAPER PLUS ACCESS
Mi Item #02418673
MFR #115-203PGP
Price$1,987.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115-203PGP

PC9302 TORQUE TAPER PLUS ACCESS
Mi Item #02418673
MFR #115-203PGP

Mfr description
115-203PGP SEAL CART. PACKING GLAND
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,987.03/each

Specifications

Dimensions

  • Weight
    5.27

Details

  • Accessory Type
    Packing Gland Kit (SMTP)
  • Manufacturer Catalog Number
    115-203PGP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492186
  • Part Type
    Packing Gland Kit
  • Reducer Type
    115-203SMTP
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)