Motion
107DSP108-3SS

BROWNING
107DSP108-3SS

PB9322 Screw Conveyor Drive Shaft - 107 Reducer Size, 1-1/2 in Shaft Dia., 6 to10 in Screw, Stainless Steel Material
Mi Item #02418677
MFR #107DSP108-3SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
107DSP108-3SS

PB9322 Screw Conveyor Drive Shaft - 107 Reducer Size, 1-1/2 in Shaft Dia., 6 to10 in Screw, Stainless Steel Material
Mi Item #02418677
MFR #107DSP108-3SS

Mfr description
107DSP108-3SS SCREW CONV. DR. SHAFT
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    0.5313 in
  • Manufacturer Reducer Size
    107
  • Screw Diameter Range
    6,9 in
  • Shaft Diameter
    1.5000 in
  • Shaft Projecting Length
    9.0000 in
  • Weight
    11.60 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    3.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    107DSP108-3SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492117
  • Material
    Stainless Steel
  • Series
    107DSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)