Motion
107DSP200-3

BROWNING
107DSP200-3

PB9319 Screw Conveyor Drive Shaft - 107 Reducer Size, 2.0000 in Shaft Dia., 9 to 12 in Screw, Steel Material
MI ITEM #02418680
MFR #107DSP200-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
107DSP200-3

PB9319 Screw Conveyor Drive Shaft - 107 Reducer Size, 2.0000 in Shaft Dia., 9 to 12 in Screw, Steel Material
MI ITEM #02418680
MFR #107DSP200-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    0.6563 in
  • Manufacturer Reducer Size
    107
  • Screw Diameter Range
    9-12 in
  • Shaft Diameter
    2.0000 in
  • Shaft Projecting Length
    9.0000 in
  • Weight
    15.20 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    3.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    107DSP200-3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492087
  • Material
    Steel
  • Series
    107DSP

Overview

Mfr description
107DSP200-3 SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought