Motion
115DSP108SS

BROWNING
115DSP108SS

PC9314 Screw Conveyor Drive Shaft - 115 Reducer Size, 1-1/2 in Shaft Dia., 6 to10 in Screw, Stainless Steel Material
MI ITEM #02418694
MFR #115DSP108SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115DSP108SS

PC9314 Screw Conveyor Drive Shaft - 115 Reducer Size, 1-1/2 in Shaft Dia., 6 to10 in Screw, Stainless Steel Material
MI ITEM #02418694
MFR #115DSP108SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
115DSP108SS SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Specifications

  • Manufacturer Reducer Size
    115
  • Shaft Diameter
    1.5000 in
  • Screw Diameter Range
    6,9 in
  • Material
    Stainless Steel
  • Shaft Projecting Length
    6.0000 in
  • Distance Between Shaft Holes
    3.0000 in
  • Hole Diameter
    0.5313 in
  • Series
    115DSP
  • Manufacturer Catalog Number
    115DSP108SS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460492230
  • Weight
    17.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text