Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115DSP200

PC9311 Screw Conveyor Drive Shaft - 115 Reducer Size, 2.0000 in Shaft Dia., 9 to 12 in Screw, Steel Material
Mi Item #02418695
MFR #115DSP200

Mfr description
115DSP200 SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hole Diameter
    0.6563 in
  • Manufacturer Reducer Size
    115
  • Screw Diameter Range
    9-12 in
  • Shaft Diameter
    2.0000 in
  • Shaft Projecting Length
    6.0000 in
  • Weight
    19.76 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    3.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    115DSP200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492209
  • Material
    Steel
  • Series
    115DSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)