Motion
115DSP207-3

BROWNING
115DSP207-3

PC9320 Screw Conveyor Drive Shaft - 115 Reducer Size, 2-7/16 in Shaft Dia., 12 to14 in Screw, Steel Material
Mi Item #02418700
MFR #115DSP207-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115DSP207-3

PC9320 Screw Conveyor Drive Shaft - 115 Reducer Size, 2-7/16 in Shaft Dia., 12 to14 in Screw, Steel Material
Mi Item #02418700
MFR #115DSP207-3

Mfr description
115DSP207-3 SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    0.6563 in
  • Manufacturer Reducer Size
    115
  • Screw Diameter Range
    12,14 in
  • Shaft Diameter
    2.4375 in
  • Shaft Projecting Length
    9.6900 in
  • Weight
    25.70 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    3.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    115DSP207-3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492292
  • Material
    Steel
  • Series
    115DSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)