Motion
115DSP300

BROWNING
115DSP300

PC9313 Screw Conveyor Drive Shaft - 115 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418703
MFR #115DSP300
Your Price$1,602.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115DSP300

PC9313 Screw Conveyor Drive Shaft - 115 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418703
MFR #115DSP300

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$1,602.50/each(List $2,062.62)

Overview

Mfr description
115DSP300 SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Specifications

  • Manufacturer Reducer Size
    115
  • Shaft Diameter
    3.0000 in
  • Screw Diameter Range
    12-20 in
  • Material
    Steel
  • Shaft Projecting Length
    6.8800 in
  • Distance Between Shaft Holes
    3.0000 in
  • Hole Diameter
    0.7813 in
  • Series
    115DSP
  • Manufacturer Catalog Number
    115DSP300
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460492223
  • Weight
    28.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text