Motion
115DSP300-3

BROWNING
115DSP300-3

PC9321 Screw Conveyor Drive Shaft - 115 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418704
MFR #115DSP300-3
List Price$1,750.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
115DSP300-3

PC9321 Screw Conveyor Drive Shaft - 115 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418704
MFR #115DSP300-3

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,750.79/each for your price

Overview

Mfr description
115DSP300-3 SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Specifications

  • Manufacturer Reducer Size
    115
  • Shaft Diameter
    3.0000 in
  • Screw Diameter Range
    12-20 in
  • Material
    Steel
  • Shaft Projecting Length
    9.8800 in
  • Distance Between Shaft Holes
    3.0000 in
  • Hole Diameter
    0.7813 in
  • Series
    115DSP
  • Manufacturer Catalog Number
    115DSP300-3
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460492308
  • Weight
    31.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text