Motion
203DSP300

BROWNING
203DSP300

PD9313 Screw Conveyor Drive Shaft - 203 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418719
MFR #203DSP300
Price$1,688.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
203DSP300

PD9313 Screw Conveyor Drive Shaft - 203 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418719
MFR #203DSP300

Mfr description
203DSP300 SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,688.13/each

Specifications

Dimensions

  • Hole Diameter
    0.7813 in
  • Manufacturer Reducer Size
    203
  • Screw Diameter Range
    12-20 in
  • Shaft Diameter
    3.0000 in
  • Shaft Projecting Length
    6.8800 in
  • Weight
    32.60 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    3.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    203DSP300
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492384
  • Material
    Steel
  • Series
    203DSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)