Specifications
Dimensions
- Hole Diameter0.7813 in
- Manufacturer Reducer Size203
- Screw Diameter Range12-20 in
- Shaft Diameter3.0000 in
- Shaft Projecting Length9.8800 in
- Weight36.30 lbs
Details
- CAD Drawing
- Distance Between Shaft Holes3.0000 in
- Manufacturer Catalog
- Manufacturer Catalog Number203DSP300-3SS
- Manufacturer Product Page
- Manufacturer Upc Number662460492490
- MaterialStainless Steel
- Series203DSP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)