Motion
207DSP207

BROWNING
207DSP207

PE9311 Screw Conveyor Drive Shaft - 207 Reducer Size, 2.4375 in Shaft Dia., 12 to 14 in Screw, Steel Material
MI ITEM #02418727
MFR #207DSP207
Price$2,290.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207DSP207

PE9311 Screw Conveyor Drive Shaft - 207 Reducer Size, 2.4375 in Shaft Dia., 12 to 14 in Screw, Steel Material
MI ITEM #02418727
MFR #207DSP207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,290.40/each

Specifications

Dimensions

  • Hole Diameter
    0.6563 in
  • Manufacturer Reducer Size
    207
  • Screw Diameter Range
    12,14 in
  • Shaft Diameter
    2.4375 in
  • Shaft Projecting Length
    6.6900 in
  • Weight
    37.01 lbs

Details

  • CAD Drawing
  • Distance Between Shaft Holes
    3.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    207DSP207
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460492551
  • Material
    Steel
  • Series
    207DSP

Overview

Mfr description
207DSP207 SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought