Motion
207DSP207SS

BROWNING
207DSP207SS

PE9315 Screw Conveyor Drive Shaft - 207 Reducer Size, 2-7/16 in Shaft Dia., 12 to14 in Screw, Stainless Steel Material
MI ITEM #02418730
MFR #207DSP207SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
207DSP207SS

PE9315 Screw Conveyor Drive Shaft - 207 Reducer Size, 2-7/16 in Shaft Dia., 12 to14 in Screw, Stainless Steel Material
MI ITEM #02418730
MFR #207DSP207SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
207DSP207SS SCREW CONVEYOR DRIVE SHAFTS
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Specifications

  • Manufacturer Reducer Size
    207
  • Shaft Diameter
    2.4375 in
  • Screw Diameter Range
    12,14 in
  • Material
    Stainless Steel
  • Shaft Projecting Length
    6.6900 in
  • Distance Between Shaft Holes
    3.0000 in
  • Hole Diameter
    0.6563 in
  • Series
    207DSP
  • Manufacturer Catalog Number
    207DSP207SS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460492599
  • Weight
    35.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text