Motion
215DSP300-3SS

BROWNING
215DSP300-3SS

PF9324 Screw Conveyor Drive Shaft - 215 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418749
MFR #215DSP300-3SS
Your Price$9,139.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
215DSP300-3SS

PF9324 Screw Conveyor Drive Shaft - 215 Reducer Size, 3 in Shaft Dia., 12 to 20 in Screw, Steel Material
MI ITEM #02418749
MFR #215DSP300-3SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,139.03/each(List $11,423.78)

Overview

Mfr description
215DSP300-3SS SCREW CONV. DR. SHAFT
  • Standard Bearings: Commercially available Tapered Roller Bearings provide maximum overhung load capacity. Standard Seals: Commercially available double lip seals ride on plunge ground shafts, with exclusive barrier seal arrangement. Options & Accessories: Complete range of motor mounts, belt guards, backstops, trough ends and screw conveyor sealing options.

Specifications

  • Manufacturer Reducer Size
    215
  • Shaft Diameter
    3.0000 in
  • Screw Diameter Range
    12-20 in
  • Material
    Stainless Steel
  • Shaft Projecting Length
    9.8800 in
  • Distance Between Shaft Holes
    3.0000 in
  • Hole Diameter
    0.7813 in
  • Series
    215DSP
  • Manufacturer Catalog Number
    215DSP300-3SS
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662460492858
  • Weight
    57.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text