Specifications
Dimensions
- Manufacturer Reducer Size107SMTP/SMFP
- Ratio5:1, 9:1, 15:1, 25:1 or 35:1
- Weight2.82 lbs
Details
- CAD Drawing
- Manufacturer Catalog Number107BSP
- Manufacturer Product Page
- Manufacturer Upc Number662460495354
- Product TypesBackstop Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)