Motion
1168X6MX2PT
Push-In to Threaded Pneumatic Tubing Fitting - 180 °, 6 mm Compatible Tube Outer Diameter, Brass Material, 6 Female Push-In to 1/8 Male BSPT Threaded
MI ITEM #02418957
MFR #1168X6MX2PT
Your Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Threaded Pneumatic Tubing Fitting - 180 °, 6 mm Compatible Tube Outer Diameter, Brass Material, 6 Female Push-In to 1/8 Male BSPT Threaded
MI ITEM #02418957
MFR #1168X6MX2PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.13/each(List $10.30)

Overview

Mfr description
1168X6MX2PT FITTING CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    180 °
  • Adapter Type
    Male Connector
  • Compatible Tube Outer Diameter
    6 mm
  • Operating Temperature Range
    -40 to +200 °F
  • Connection 1 Short Name
    Push-In
  • Body Material
    Brass
  • Connection 2 Short Name
    BSPT
  • Operating Pressure Range
    Maximum of 250 psi
  • Max Operating Temperature
    160 °F
  • Compatible Tube Series
    PT230, PT240, TP160
  • Min Operating Temperature
    -40 °F
  • Flow Control Type
    None
  • Series
    Push
  • Working Pressure
    250 psi
  • Hex Size
    0.74 in
  • Overall Diameter
    13.2 mm
  • Overall Length
    0.81 in
  • Fitting Connection Family
    Push-In to BSPT
  • Fitting Connection Type
    6 Female Push-In to 1/8 Male BSPT Threaded
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text