Motion
1162X10M
Push-In to Push-In Straight Tubing Fitting - Body Material Brass, 2 Ports, 10 (Port 1) mm, 10 (Port 2) mm Compatible Tube Outer Diameter, 10 Female Push-In to 10 Female Push-In
MI ITEM #02418962
MFR #1162X10M
Your Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-In to Push-In Straight Tubing Fitting - Body Material Brass, 2 Ports, 10 (Port 1) mm, 10 (Port 2) mm Compatible Tube Outer Diameter, 10 Female Push-In to 10 Female Push-In
MI ITEM #02418962
MFR #1162X10M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.53/each(List $25.57)

Overview

Mfr description
1162X10M FITTING UNION

Specifications

  • Fitting Shape
    Straight
  • Compatible Tube Outer Diameter
    10 (Port 1) mm, 10 (Port 2) mm
  • Operating Temperature Range
    -40 to +200 °F
  • Connection 1 Short Name
    Push-In
  • Body Material
    Brass
  • Connection 2 Short Name
    Push-In
  • Operating Pressure Range
    Maximum of 250 psi
  • Max Operating Temperature
    +200 °F
  • Compatible Tube Series
    MTP160
  • Min Operating Temperature
    -40 °F
  • Flow Control Type
    None
  • Overall Diameter
    17 mm
  • Overall Length
    41.5 mm
  • Fitting Connection Family
    Push-In to Push-In
  • Fitting Connection Type
    10 Female Push-In to 10 Female Push-In
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text