Overview
Mfr description
1162X12M FITTING UNION
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeUnion
- End 1 StylePush to Connect
- End 1 Size12 mm
- End 2 StylePush to Connect
- End 2 Size12 mm
- Both Ends Style/TypePush to Connect X Push to Connect
- Description Keyword12 mm Push to Connect x 12 mm Push to Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data