Motion
TRAN PLT KIT 4707/5997 LONG PA ENG

REXNORD INC
TRAN PLT KIT 4707/5997 LONG PA ENG

10131834 / TRAN PLT KIT 4707/5997 LONG PA ENG
Mi Item #02419024
MFR #TRAN PLT KIT 4707/5997 LONG PA ENG
Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT KIT 4707/5997 LONG PA ENG

10131834 / TRAN PLT KIT 4707/5997 LONG PA ENG
Mi Item #02419024
MFR #TRAN PLT KIT 4707/5997 LONG PA ENG

Mfr description
614-73-1 TRAN PLT KIT 5997 LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.78/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    8.5000 in
  • Plate Width
    5.9200 in
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    POLYAMIDE
  • UPC_NO
    793699289374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)