Motion
FS2700-LN-12-12

BRENNAN INDUSTRIES INC
FS2700-LN-12-12

Bulkhead Straight Adapter - 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
Mi Item #02419035
MFR #FS2700-LN-12-12
Price$36.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2700-LN-12-12

Bulkhead Straight Adapter - 3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
Mi Item #02419035
MFR #FS2700-LN-12-12

Mfr description
FS2700-LN-12-12 HYD ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.15/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 FFOR
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 FFOR
  • Weight
    0.74 lbs

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-3/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)