Motion
0741037
Lock Link Chain - 1/0, Galvanized Low Carbon Steel, 265 lbs Capacity, 0.12 in Link Dia., 250 ft
Mi Item #02419047
MFR #0741037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Link Chain - 1/0, Galvanized Low Carbon Steel, 265 lbs Capacity, 0.12 in Link Dia., 250 ft
Mi Item #02419047
MFR #0741037

Mfr description
0741037 1/0 GALV L/L S/LOOP CHAIN 250'RL
  • Ideal for sprocket wheel, overhead door chains, general utility use
  • Standard material: Low carbon steel
  • Do not use for overhead lifting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.29 in
  • Link Diameter  
    0.12 in
  • Overall Length
    250 ft
  • Trade Size
    1/0

Details

  • Chain Type
    Lock Link
  • Description Keyword
    Galvanized Low Carbon Steel
  • Finish Coating
    Galvanized
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    9.3/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    265 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)