Motion
635211
Aluminum Chain - 17/64 in, Bright Finish 5056 Aluminum Magnesium Alloy, 550 lbs Capacity, 0.26 in Link Dia.
MI ITEM #02419049
MFR #635211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Chain - 17/64 in, Bright Finish 5056 Aluminum Magnesium Alloy, 550 lbs Capacity, 0.26 in Link Dia.
MI ITEM #02419049
MFR #635211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0635211 17/64 ALUM CHAIN

Specifications

  • Chain Type
    Aluminum
  • Trade Size
    17/64 in
  • Working Load Capacity
    550 lbs
  • Link Diameter
  • Description Keyword
    Bright Finish 5056 Aluminum Magnesium Alloy
  • Material Specification
    5056 Aluminum Magnesium Alloy
  • Finish Coating
    Bright
  • Inside Link Length
  • Inside Link Width
  • Links Per Foot Or Meter
    11.3/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text