Motion
239/530 CAK/C083W507

SKF
239/530 CAK/C083W507

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, C3
MI ITEM #02419075
MFR #239/530 CAK/C083W507
Price$76,002.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/530 CAK/C083W507

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, C3
MI ITEM #02419075
MFR #239/530 CAK/C083W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76,002.54/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    710 mm
  • Overall Width  
    136 mm
  • Precision Rating
    Not Rated
  • Weight
    404.99 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3, C08(ABEC 5), Spec Feature
  • Dynamic Load Capacity
    743668 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571854854
  • Max Rpm
    900 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • Static Load Capacity
    1506220 lbf
  • UPC_NO
    7316571854854

Overview

Mfr description
239530 CAK C083 W507 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3, C08(ABEC 5), Spec Feature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text