Motion
MB215-307

BROWNING
MB215-307

Speed Reducer Motor Mount Base - 215, 307 Reducer Size, 143T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 24 in Overall Width
MI ITEM #02419978
MFR #MB215-307
Price$1,437.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
MB215-307

Speed Reducer Motor Mount Base - 215, 307 Reducer Size, 143T to 286T Frame, Steel Material, 20-1/4 in Overall Length, 24 in Overall Width
MI ITEM #02419978
MFR #MB215-307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,437.08/each

Specifications

Dimensions

  • Gear Ratio
    5:1, 9:1, 15:1, 25:1 or 35:2
  • Manufacturer Reducer Size
    215, 307
  • Motor Base Overall Length
    20.2500 in
  • Motor Base Overall Width
    20.0000 in
  • Motor Base To Output Center
    10.28 to 26.18 in
  • NEMA Frame Sizes
    143T to 286T
  • Weight
    56.00 lbs

Details

  • CAD Drawing
  • Includes
    Cadmium Plated Hardware
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MB215-307
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460490243
  • Material
    Steel
  • Mount Component Type
    Motor Base
  • Mounting Configuration
    Top

Overview

Mfr description
MB215-307 MOTOR MOUNT BASE
  • All steel construction, adjustable motor base Cadmium plated hardware

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought