Motion
KMT 7

SKF
KMT 7

KMT Series Bearing Lock Nut - M35x1.5 mm Thread Size, 54 mm OD, 49 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02420484
MFR #KMT 7
Price$242.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 7

KMT Series Bearing Lock Nut - M35x1.5 mm Thread Size, 54 mm OD, 49 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02420484
MFR #KMT 7

Mfr description
KMT7 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.02/each

Specifications

Dimensions

  • Axial Load
    190 kN;42 714 lbf
  • Bore Diameter
    35 mm
  • Face Diameter  
    49 mm
  • Outside Diameter  
    54 mm
  • Overall Width
    22 mm
  • Slot Depth
    2 mm
  • Slot Width
    5 mm
  • Thread Size  
    M35x1.5 mm
  • Weight
    0.42 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577292605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)