Motion
KMT 8

SKF
KMT 8

KMT Series Bearing Lock Nut - M40x1.5 mm Thread Size, 65 mm OD, 59 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02420507
MFR #KMT 8
Price$213.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 8

KMT Series Bearing Lock Nut - M40x1.5 mm Thread Size, 65 mm OD, 59 mm Face Dia., 22 mm Width, Steel Material
Mi Item #02420507
MFR #KMT 8

Mfr description
KMT8 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.01/each

Specifications

Dimensions

  • Axial Load
    210 kN;47 210 lbf
  • Bore Diameter
    40 mm
  • Face Diameter  
    59 mm
  • Outside Diameter  
    65 mm
  • Overall Width
    22 mm
  • Slot Depth
    2.50 mm
  • Slot Width
    6 mm
  • Thread Size  
    M40x1.5 mm
  • Weight
    0.64 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)