Motion
100DXRB
Roller Chain - Lube Free Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02420944
MFR #100DXRB
Price$489.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Lube Free Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02420944
MFR #100DXRB

Mfr description
100 D-XCEEDER RIVET CHAIN 10 FT BOXES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.93/ft

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.1870 in, 4.75 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.8230 in, 46.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Weight
    2.75 lb
  • Weight per Foot
    2.89 lbs, 4.3 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    100DXRB
  • Material
    Carbon Steel
  • Number Of Links
    96
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Lube-Free, Food Grade
  • Series
    Lube Free
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    5070 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)