Motion
1010
Mi Item #02420957
MFR #1010
Price$35.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02420957
MFR #1010

Mfr description
1010 WIRE STRIPPER
  • Easily cuts and strips wire
  • Narrow, serrated plier nose to pull, loop and bend wire
  • Long, curved cutting blade with cutters and strippers are in front of the pivot for maximum ease-of-use in reaching into tight places
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.05/each

Specifications

Dimensions

  • Compatible Wire Size Range
    22 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    22 AWG
  • Overall Length
    8-1/4 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Includes Crimper
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644744044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)