Motion
CO Contact Cleaner 10oz Spray

CRC INDUSTRIES
CO Contact Cleaner 10oz Spray

CRC Contact Cleaner - Ready-to-Use, Aerosol
Mi Item #02420970
MFR #CO Contact Cleaner 10oz Spray
Price$123.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
CO Contact Cleaner 10oz Spray

CRC Contact Cleaner - Ready-to-Use, Aerosol
Mi Item #02420970
MFR #CO Contact Cleaner 10oz Spray

Mfr description
1003174 CO CONTACT CLEANER NONAER SPR
  • Non-flammable
  • Plastic safe
  • Evaporates quickly, leaves no residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.85/each

Specifications

Dimensions

  • Boiling Point
    131°F
  • Container Size/Type
    16 Ounce Non-Aerosol Spray Can
  • Freezing Point
    -211°F
  • Shelf Life
    5 yr
  • Specific Gravity
    1.58
  • VOC Content
    0

Details

  • Base Type
    HFC
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    27,600 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 111205
  • KB Value
    10
  • Manufacturer Upc Number
    078254020174
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Product Types
    Contact Cleaner
  • Propellant
    None
  • Residue
    No
  • Scent
    Ethereal and Sweetish
  • UPC_NO
    078254020174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)