Motion
Cable Clean Degreaser 18oz

CRC INDUSTRIES
Cable Clean Degreaser 18oz

CRC Degreaser - 18 oz, Aerosol, No, Solvent Scent
Mi Item #02420974
MFR #Cable Clean Degreaser 18oz
Price$54.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Cable Clean Degreaser 18oz

CRC Degreaser - 18 oz, Aerosol, No, Solvent Scent
Mi Item #02420974
MFR #Cable Clean Degreaser 18oz

Mfr description
1003191 CABLE CLEAN PLUS HD AER20OZ
  • No flash or fire point
  • Evaporates rapidly, leaves no residue
  • Non-chlorinated, non-conductive, non-staining
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$54.84/each

Specifications

Dimensions

  • Boiling Point
    158°F
  • Container Size
    18 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -267°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    18 wt oz, 510 g
  • Shelf Life
    5 yr
  • Size
    18 wt oz, 510 g
  • Specific Gravity
    1.33
  • VOC Content
    96.12
  • Weight
    1.5 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    High Voltage Splice Cleaner Plus Heavy Duty Degreaser
  • Application Instructions
    For Cable Cleaning, Semi-Conductive Cores of High Voltage Cables When Splicing & Terminating Cables
  • Base Type
    Halogenated
  • Capacity
    510 g
  • Certification
    NSF K2
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Color
    Clear
  • Composition
    Non-Chlorinated Solvent
  • Concentration
    Ready-to-Use
  • Container Capacity
    18 wt oz, 510 g
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    High Voltage Splice Cleaner Plus Heavy Duty Degreaser
  • Dielectric Strength
    26,800 V
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • No flash or fire point • Evaporates rapidly, leaves no residue • Non-chlorinated, non-conductive, non-staining • Contains no 1,1,1-Trichloroethane • NSF K2 registered for use in meat and poultry plants •
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    High Voltage Cables, Semi-Conductive Cores
  • Form
    Aerosol Spray
  • Formula Type
    Non-Chlorinated
  • Grease Color
    Clear Colorless
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254020648
  • Minimum Order Quantity
    1
  • NSF Rating
    NSF K2
  • Plastic Safe
    No
  • Product Line
    Cable Clean
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    NSF K2
  • Surfaces Cleaned
    High Voltage Cables, Semi-Conductive Cores
  • Type
    Aerosol
  • UPC_NO
    078254020648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)