Motion
Cable Clean Splice 19oz

CRC INDUSTRIES
Cable Clean Splice 19oz

CRC Cable Cleaner - 19 oz, Aerosol, No, Slight Ethereal Scent
MI ITEM #02420977
MFR #Cable Clean Splice 19oz
Price$95.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Cable Clean Splice 19oz

CRC Cable Cleaner - 19 oz, Aerosol, No, Slight Ethereal Scent
MI ITEM #02420977
MFR #Cable Clean Splice 19oz

Mfr description
1003195 CABLE CLEANER HIVOLT AER20OZ
  • Non-flammable
  • Non-corrosive, non-conductive and non-staining
  • Removes excess silicone from exposed insulation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$95.76/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size
    19 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -112°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    19 oz, 538.64 g
  • Shelf Life
    5 yr
  • Size
    19 oz, 538.64 g
  • Specific Gravity
    1.28
  • VOC Content
    81.7
  • Weight
    1.5 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    High Voltage Splice Cleaner
  • Application Instructions
    Recommended For The Removal of Dirt, Adhesives, Silicones, Anti-Oxidation Compounds, Other Contaminants From The Semi-Conductive Cores of High Voltage Cables When Splicing & Terminating Cables
  • Base Type
    Halogenated
  • Capacity
    19 fl oz, 561.89 mL
  • Certification
    RoHS Compliant
  • Color
    Colorless
  • Concentration
    Ready-to-Use
  • Container Capacity
    19 fl oz, 561.89 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    High Voltage Splice Cleaner
  • Dielectric Strength
    39,000 V
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Non-flammable • Non-corrosive, non-conductive and non-staining • Removes excess silicone from exposed insulation • Fast evaporation, leaves no residue • Prevents current leakage, excessive resistance, reduced performance and arcing at slice and termination junctions •
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    False
  • For Use With
    High Voltage Cables
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    078254020693
  • Minimum Order Quantity
    12
  • Plastic Safe
    No
  • Product Line
    Cable Clean
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No
  • Scent
    Slight Ethereal
  • Solvent Free
    No
  • Standards Met
    RoHS Compliant
  • Surfaces Cleaned
    Semi-Conductive Cores of High Voltage Cables
  • Type
    Aerosol
  • UPC_NO
    078254020693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)