Motion
Dielectric Grease 3.3oz

CRC INDUSTRIES
Dielectric Grease 3.3oz

Dielectric Grease, 3.3 Wt Oz
Mi Item #02420979
MFR #Dielectric Grease 3.3oz
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Dielectric Grease 3.3oz

Dielectric Grease, 3.3 Wt Oz
Mi Item #02420979
MFR #Dielectric Grease 3.3oz

Mfr description
1003199 DIELEC GREASE NONCURE TUBE6OZ
  • Waterproofs electrical connections and components to protect against arcing due to moisture and other contaminants
  • Improves electrical performance during adverse conditions such as rain, fog, salt spray and temperature extremes
  • Features the Select-a-BEAD® Nozzle for more accurate bead width
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Dimensions

  • Boiling Point
    392°F
  • Container Size
    3.3 oz
  • Container Size/Type
    6 Ounce Pressurized Tube
  • Freezing Point
    572°F
  • Height
    8.75 in
  • Length
    2.25 in
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Specific Gravity
    0.97
  • VOC Content
    1
  • Weight
    0.5 lbs
  • Width
    2.25 in

Details

  • Appearance
    Opaque White Gel
  • Application
    Multipurpose
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Tube
  • Country of Origin
    United States
  • Dielectric Strength
    450 V/mil
  • ECCN
    EAR99
  • Features & Benefits
    • Waterproofs electrical connections and components to protect against arcing due to moisture and other contaminants • Improves electrical performance during adverse conditions such as rain, fog, salt spray and temperature extremes • Features the Select-a-BEAD® Nozzle for more accurate bead width • NSF H1 registered for use in meat and poultry plants
  • Film Type
    Non-Curing Silicone Paste
  • Flammability
    Not Flammable
  • Flash Point
    572 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    078254020853
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -70 to 400 °F
  • Package Quantity
    12 Per Case
  • Product Types
    Dielectric Grease
  • Prop 65 Statement
  • Propellant
    Nitrogen
  • Regulations
    FDA Regulation 21 CFR 175.300 and 21 CFR 178-3570
  • Removal Method
    Remove with petroleum distillates and chlorinated solvents.
  • Residue
    Yes
  • Scent
    Mild
  • Temperature Range
    -70 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    078254020853
  • Worked Penetration
    Varies with grade
  • Working Temperature
    -70 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)