Motion
02097
Electrical Silicone Lubricant, 55 Gal
MI ITEM #02420982
MFR #02097
List Price$5,514.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Silicone Lubricant, 55 Gal
MI ITEM #02420982
MFR #02097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$5,514.85/each for your price

Overview

Mfr description
02097 ELECTRICAL SILICONE LUBE 55GAL
  • Use on metal and non-metal surfaces
  • Low surface tension for better coverage and deeper penetration
  • NSF H1 registered for use in meat and poultry plants

Specifications

  • Type
    Lubricant
  • Container Type
    Drum
  • Temperature Range
    -40 to 400 °F
  • Color
    "None"
  • Certification
    NSF H1
  • Additional Details
    Specially formulated to lubricate, waterproof and protect electrical components. Meets FDA Regulation CFR 21-178.3570 for incidental food contact. NSF H1 Registered.
  • Manufacturer Product Page
  • Boiling Point
    118°F
  • Film Type
    Dry, Clear, Non-Hardening
  • Propellant
    None
  • Removal Method
    Remove with soap & water, CRC HydroForce® All Purpose, etc. and elbow power (scrubbing).
  • Residue
    Yes
  • Working Temperature
    -40 to 400°F
  • Flammability
    Extremely Flammable
  • Flash Point
    0°F
  • Specific Gravity
    0.6694
  • VOC Content
    97
  • Height
    35 in
  • Length
    24.5 in
  • Weight
    346 lbs
  • Width
    24.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text