Motion
Cable Clean HF 11oz

CRC INDUSTRIES
Cable Clean HF 11oz

CRC Cable Cleaner - 11 oz, Aerosol, No, Mild Hydrocarbon Scent
Mi Item #02421000
MFR #Cable Clean HF 11oz
Price$21.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Cable Clean HF 11oz

CRC Cable Cleaner - 11 oz, Aerosol, No, Mild Hydrocarbon Scent
Mi Item #02421000
MFR #Cable Clean HF 11oz

Mfr description
1003234 CABLE CLEAN HF HIVOLT AER11OZ
  • Perfect for splicing and termination applications that require a high flashpoint
  • Alternative to chlorinated cable cleaning products
  • Non-chlorinated, non-corrosive, non-conductive and non-staining
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.16/each

Specifications

Dimensions

  • Boiling Point
    430°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -72°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Overall Height
    7.7500 in, 196.85 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Package Size
    11 oz
  • Shelf Life
    10 yr
  • Size
    11 oz
  • Specific Gravity
    0.79
  • VOC Content
    97.16
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Liquid
  • Application
    High Voltage Splice Cleaner
  • Base Type
    Petroleum Distillate
  • Capacity
    11 oz
  • Certification
    VOC Compliant
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Composition
    Non-Chlorinated Solvent
  • Concentration
    Ready-to-Use
  • Container Capacity
    11 oz
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    High Voltage Splice Cleaner
  • Dielectric Strength
    45,700 V
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Perfect for splicing and termination applications that require a high flashpoint • Alternative to chlorinated cable cleaning products • Non-chlorinated, non-corrosive, non-conductive and non-staining • Zero VOCs
  • Film Type
    No Film
  • Flammability
    Flammable
  • Flash Point
    204 °F
  • Food Grade
    False
  • For Use With
    Semi-Conductive Cores of High Voltage Cables, Buna, Viton, Neoprene
  • Form
    Liquid
  • Formula Type
    Non-Chlorinated
  • Grease Color
    Clear
  • Manufacturer Upc Number
    078254021706
  • Plastic Safe
    Yes
  • Product Line
    Cable Clean
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Residue
    No
  • Scent
    Mild Hydrocarbon
  • Solvent Free
    No
  • Standards Met
    VOC Compliant
  • Surfaces Cleaned
    Semi-Conductive Cores of High Voltage Cables
  • Type
    Aerosol
  • UPC_NO
    078254021706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)