Motion
Electrical Parts Cleaner 19oz

CRC INDUSTRIES
Electrical Parts Cleaner 19oz

Electrical Parts Cleaner, 19 Wt Oz
MI ITEM #02421004
MFR #Electrical Parts Cleaner 19oz
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Electrical Parts Cleaner 19oz

Electrical Parts Cleaner, 19 Wt Oz
MI ITEM #02421004
MFR #Electrical Parts Cleaner 19oz

Mfr description
1003236 ELECTRICAL PARTS CLEANER AER20OZ
  • Non-staining, non-corrosive and non-conductive
  • Designed for energized equipment use only
  • Fast evaporation and leaves no residue
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Boiling Point
    250°F
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -8°F
  • Shelf Life
    10 yr
  • Specific Gravity
    1.62
  • VOC Content
    0

Details

  • Base Type
    Chlorinated
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    37,500 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 017375
  • KB Value
    95
  • Manufacturer Upc Number
    078254021805
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Electric Parts Cleaner
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Irritating
  • UPC_NO
    078254021805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)