Motion
1003299
CRC Lubricant - Not Food Grade, 55 gal, 3-5 Days Lead Time, "None" Color
Mi Item #02421019
MFR #1003299
Price$3,871.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Lubricant - Not Food Grade, 55 gal, 3-5 Days Lead Time, "None" Color
Mi Item #02421019
MFR #1003299

Mfr description
1003299 FOOD GRADE SILICONE 55GAL 03042
  • It forms a colorless, odorless, non-staining film that lubricates and insulates most metal to non-metal applications
  • Silicone film eliminates binding and sticking, while protecting most surfaces
  • Excellent release agent and lubricant for all surfaces
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$3,871.53/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size
    55 gal (US)
  • Container Size/Type
    55 Gallon Drum
  • Freezing Point
    -245°F
  • Height
    35 in
  • Length
    24.5 in
  • Overall Height
    35 in
  • Overall Width
    24.5 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.66
  • VOC Content
    97
  • Weight
    346 lbs
  • Width
    24.5 in

Details

  • Additional Details
    Multi-purpose silicone spray for food processing and handling applications. Forms a colorless, odorless, non-staining film. Eliminates binding and sticking in most metal to non-metal applications. Meets FDA Regulation CFR 21-178.3570. NSF H1 Registered.
  • Appearance
    Clear Water-White Liquid
  • Application
    Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    "None"
  • Container Type
    Drum
  • Country of Origin
    United States
  • Dielectric Strength
    350 V/mil
  • ECCN
    EAR99
  • Features & Benefits
    • It forms a colorless, odorless, non-staining film that lubricates and insulates most metal to non-metal applications • Silicone film eliminates binding and sticking, while protecting most surfaces • Excellent release agent and lubricant for all surfaces • NSF H1 registered for incidental food contact • Safe on most plastics • Reduces galling and friction
  • Film Type
    Dry, Clear, Non-Hardening
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030425
  • Product Types
    Lubricant
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with soap & water, CRC HydroForce® All Purpose, etc. and elbow power (scrubbing).
  • Residue
    Yes
  • Scent
    Mild Solvent
  • Temperature Range
    -40 to 400 °F
  • Type
    Lubricant
  • UPC_NO
    078254030425
  • Working Temperature
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)