Motion
Dry PTFE 10oz

CRC INDUSTRIES
Dry PTFE 10oz

Dry PTFE Lube, 10 Wt Oz
MI ITEM #02421020
MFR #Dry PTFE 10oz
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Dry PTFE 10oz

Dry PTFE Lube, 10 Wt Oz
MI ITEM #02421020
MFR #Dry PTFE 10oz

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$28.28/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Film Thickness
    0.05 to 0.1 Mils
  • Height
    7.75 in
  • Length
    2.63 in
  • Specific Gravity
    0.73
  • VOC Content
    98.01
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Micro Thin Film, Ptfe Based
  • Certification
    NSF H2
  • Color
    White
  • Container Type
    Aerosol
  • Film Type
    Micro-Thin and Dry
  • Flammability
    Flammable
  • Flash Point
    20 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Regulations
    VOC Compliant
  • Removal Method
    Remove with IPA or hexane if wet; hard rubbing when dry.
  • Residue
    Yes
  • Temperature Range
    -40 to +450 °F
  • Type
    High Temperature
  • Working Temperature
    -40 to 450°F

Overview

Mfr description
03044 DRY PTFE LUBE AER16OZ 10OZWT
  • Penetrates and bonds to most surfaces including metal, wood, rubber, plastic and glass
  • Forms a micro-thin film that prevents sticking, reducing friction and wear
  • NSF H2 registered for use in meat and poultry plants
  • Resists dirt and dust build-up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought