Motion
1003352
CRC Dielectric Grease - Food Grade, 3.3 wt oz, Tube, White Color
Mi Item #02421029
MFR #1003352
Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Dielectric Grease - Food Grade, 3.3 wt oz, Tube, White Color
Mi Item #02421029
MFR #1003352

Mfr description
1003353 DIELEC GREASE FOODGRD TUBE6OZ
  • Provides an exceptional lubricant for fasteners used to support temporary electrical work
  • Excellent for lubricating and sealing
  • NSF H1 registered for incidental food contact
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$33.51/each

Specifications

Dimensions

  • Boiling Point
    392°F
  • Container Size
    3.3 wt oz
  • Container Size/Type
    6 Ounce Pressurized Tube with Select-a-BEAD® Nozzle
  • Freezing Point
    572°F
  • Height
    8.75 in
  • Length
    2.25 in
  • Net Weight
    3.3 oz
  • NLGI Grade
    2
  • Overall Height
    8.75 in
  • Overall Width
    7.37 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.97
  • VOC Content
    1
  • Weight
    0.5 lbs
  • Width
    2.25 in

Details

  • Additional Details
    Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
  • Additives Included
    Silicone
  • Appearance
    Opaque White Gel
  • Application
    Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
  • Base Type
    Silicone
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Tube
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Provides an exceptional lubricant for fasteners used to support temporary electrical work • Excellent for lubricating and sealing • NSF H1 registered for incidental food contact • Temperature resistant – maintains performance year round • Pressurized tube with Select-a-Bead® Nozzle allows for precise application of product •
  • Film Type
    Non-Curing Silicone Paste
  • Flammability
    Not Flammable
  • Flash Point
    572 °F
  • Food Grade
    Food Grade
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030852
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -70 °F
  • NSF Rating
    H1 Food Grade
  • Prop 65 Statement
  • Propellant
    Nitrogen
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Mild
  • Standards Met
    NSF Registered 130625, Category Code H1, Meets requirements of SAE-AS-8660
  • Temperature Range
    -70 to 400 °F
  • Type
    Lubricant
  • UPC_NO
    078254030852
  • Worked Penetration
    Varies with grade
  • Working Temperature
    -70 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)