Motion
QD Contact Cleaner 5gal

CRC INDUSTRIES
QD Contact Cleaner 5gal

QD® Contact Cleaner, 5 Gal
Mi Item #02421038
MFR #QD Contact Cleaner 5gal
Price$545.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
QD Contact Cleaner 5gal

QD® Contact Cleaner, 5 Gal
Mi Item #02421038
MFR #QD Contact Cleaner 5gal

Mfr description
1003408 QD CONTACT CLEANER 5GAL PAIL
  • Plastic safe
  • Evaporates quickly, leaves no residue
  • Effectively removes soil and other contaminants from electronic components
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$545.38/each

Specifications

Dimensions

  • Boiling Point
    104°F
  • Container Size/Type
    5 Gallon Pail
  • Freezing Point
    -4°F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.74
  • VOC Content
    74.9

Details

  • Base Type
    Petroleum Distillate
  • Concentration
    Ready-to-Use
  • Container Type
    Pail
  • Dielectric Strength
    30,500 V
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Form
    Liquid
  • Industry Standards Met
    NSF K2 Reg # 017408
  • KB Value
    29
  • Manufacturer Upc Number
    078254031316
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Product Types
    Contact Cleaner
  • Propellant
    None
  • Residue
    No
  • Scent
    Slight Alcohol
  • UPC_NO
    078254031316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)