Motion
NT 12oz
CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #02421049
MFR #NT 12oz
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #02421049
MFR #NT 12oz

Mfr description
1003461 PRECISION CLEANER NT AER16OZ
  • No flash or fire point
  • Fast evaporation, leaves no residue
  • Non-corrosive and Non-conductive
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$32.88/each

Specifications

Dimensions

  • Boiling Point
    104°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -112°F
  • Shelf Life
    5 yr
  • Specific Gravity
    1.27
  • VOC Content
    57.5

Details

  • Base Type
    HFC
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    30,800 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 126400
  • KB Value
    45
  • Manufacturer Upc Number
    078254032054
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Electronics Cleaner
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Slight Ethereal
  • UPC_NO
    078254032054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)