Motion
SP-350 5gal

CRC INDUSTRIES
SP-350 5gal

SP-350™ Corrosion Inhibitor, 5 Gal
MI ITEM #02421058
MFR #SP-350 5gal
Price$358.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
SP-350 5gal

SP-350™ Corrosion Inhibitor, 5 Gal
MI ITEM #02421058
MFR #SP-350 5gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$358.65/each

Specifications

Dimensions

  • Boiling Point
    392°F
  • Film Thickness
    0.2 to 0.3 Mils
  • Net Weight
    640 oz.
  • Shelf Life
    10 yr
  • Specific Gravity
    0.86
  • VOC Content
    90.84
  • Width
    11.25 in

Details

  • Appearance
    Tan Creamy Liquid
  • Application
    Precision machine surfaces, protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.
  • Base Type
    Petroleum
  • Certification
    NFS H2, Douglas DMS 2150
  • Chemical Compound
    Petroleum Distillates
  • Color
    Beige
  • Container Type
    Pail
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Protects equipment and parts in storage, shipment and in process for up to 2 years indoors • Promotes easy equipment start-up • Displaces moisture and protects all metals with a thin non-drying film • NSF H2 Registered
  • Film Type
    Non-Drying
  • Flash Point
    190 °F
  • Food Grade
    Not Food Grade
  • Lubricant Film
    Wet
  • Manufacturer Upc Number
    078254032665
  • Max Operating Temperature
    392 °F
  • NSF Rating
    H2 Food Grade
  • Plastic Safe
    No
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with petroleum distillate.
  • Residue
    Yes
  • Scent
    Petroleum
  • Standards Met
    NSF H2 Registered
  • UPC_NO
    078254032665

Overview

Mfr description
1003478 CORROSION INHIBIT HD PAIL5GAL
  • Protects equipment and parts in storage, shipment and in process for up to 2 years indoors
  • Promotes easy equipment start-up
  • Displaces moisture and protects all metals with a thin non-drying film
  • NSF H2 Registered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought