Motion
Silicone Mold Release 12oz

CRC INDUSTRIES
Silicone Mold Release 12oz

Silicone Mold Release, 12 Wt Oz
Mi Item #02421061
MFR #Silicone Mold Release 12oz
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Silicone Mold Release 12oz

Silicone Mold Release, 12 Wt Oz
Mi Item #02421061
MFR #Silicone Mold Release 12oz

Mfr description
1003488 SILICONE MOLD RELEASE AER16OZ
  • Provides fast and easy part removal from molds
  • Multiple part releases per application
  • Ideal for use on cold and hot molds
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • Boiling Point
    160°F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.78
  • VOC Content
    97
  • Width
    2.63 in

Details

  • Appearance
    Clear Oily Colorless Liquid
  • Base Type
    Silicone
  • Certification
    FDA 21 CFR 175.300
  • Color
    Transparent
  • Container Type
    Aerosol
  • Features & Benefits
    • Provides fast and easy part removal from molds • Multiple part releases per application • Ideal for use on cold and hot molds • Medium duty silicone content (3.5%) • Non-staining, non-corrosive and fast drying • Wide effective temperature range
  • Film Type
    Non-Drying
  • Flammability
    Not Flammable
  • Manufacturer Upc Number
    078254033006
  • Plastic Safe
    Yes
  • Propellant
    DME
  • Removal Method
    Remove with organic solvents.
  • Residue
    Yes
  • Scent
    Slight
  • Temperature Range
    +35 to +600 °F
  • Type
    General Purpose Mold Release
  • UPC_NO
    078254033006
  • Working Temperature
    35 to 600°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)