Motion
Food Grade Silicone Mold Release 11.5oz

CRC INDUSTRIES
Food Grade Silicone Mold Release 11.5oz

Food Grade Silicone Mold Release, 11.5 Wt Oz
Mi Item #02421062
MFR #Food Grade Silicone Mold Release 11.5oz
Price$16.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Food Grade Silicone Mold Release 11.5oz

Food Grade Silicone Mold Release, 11.5 Wt Oz
Mi Item #02421062
MFR #Food Grade Silicone Mold Release 11.5oz

Mfr description
1003490 SILICONE MOLD RELEASE AER11.5OZ
  • Colorless, odorless, non-staining, non-corrosive
  • Light duty silicone content (3%)
  • Long lasting lubrication helps produce more parts in less time
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.46/each

Specifications

Dimensions

  • Container Size
    16 oz
  • Shelf Life
    10 yr
  • Specific Gravity
    0.752
  • VOC Content
    59.6
  • Width
    2.63 in

Details

  • Appearance
    Clear Oily Colorless Liquid
  • Base Type
    Silicone
  • Certification
    FDA 21 CFR 175.300, NSF M1
  • Color
    Transparent
  • Container Type
    Aerosol
  • Features & Benefits
    • Colorless, odorless, non-staining, non-corrosive • Light duty silicone content (3%) • Long lasting lubrication helps produce more parts in less time • NSF M1 Registered
  • Film Type
    Non-Drying
  • Flammability
    Flammable
  • Flash Point
    572 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    078254033013
  • Plastic Safe
    Yes
  • Propellant
    HFC-152a
  • Removal Method
    Remove with organic solvents.
  • Residue
    Yes
  • Scent
    Slight Ethereal
  • Temperature Range
    Maximum of +600 °F
  • Type
    General Purpose Mold Release
  • UPC_NO
    078254033014
  • Working Temperature
    Up to 600°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)