Motion
Mold Release 10oz

CRC INDUSTRIES
Mold Release 10oz

Boron Nitride Mold Release, 10 Wt Oz
MI ITEM #02421070
MFR #Mold Release 10oz
Price$106.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Mold Release 10oz

Boron Nitride Mold Release, 10 Wt Oz
MI ITEM #02421070
MFR #Mold Release 10oz

Mfr description
1003496 MOLD RELEASE BOR NIT AER10OZ
  • Ideal for working with high temperature resins
  • Forms a non-reacting layer with molten metals, salts, fluxes and slags
  • Protects surfaces and MIG/MAG welding nozzles from weld spatter
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$106.30/each

Specifications

Dimensions

  • Boiling Point
    148°F
  • Film Thickness
    2 to 3 Mils
  • Net Weight
    10 oz.
  • Shelf Life
    5 yr
  • Specific Gravity
    0.67
  • VOC Content
    94.47
  • Width
    2.63 in

Details

  • Appearance
    Cloudy White Liquid
  • Application
    Plastic and Rubber Molding, Metal Forming, Glass Making, Sintering, Welding and Brazing Applications
  • Base Type
    Boron Nitride
  • Chemical Compound
    Boron Nitride
  • Color
    White
  • Container Type
    Aerosol
  • Features & Benefits
    • Ideal for working with high temperature resins • Forms a non-reacting layer with molten metals, salts, fluxes and slags • Protects surfaces and MIG/MAG welding nozzles from weld spatter • High electrical resistance and thermal conductivity
  • Film Type
    Dry, White, Ceramic type finish
  • Flammability
    Extremely Flammable
  • Flash Point
    20 °F
  • Form
    Aerosol
  • Manufacturer Upc Number
    078254033105
  • Max Operating Temperature
    800 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    Not Rated
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with petroleum solvents.
  • Scent
    Petroleum
  • Standards Met
    Extremely Flammable
  • Temperature Range
    Maximum of +800 °F
  • Type
    General Purpose Mold Release
  • UPC_NO
    078254033105
  • Working Temperature
    Up to 800°F (Oxygen)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)